VWR®, flaskor, smal hals, Winchester-typ, med skruvlock
Catalog # 331-0183
Supplier: LAB3 OWN PRODUCTION
Specifications
- Ø utv.:87 mm
- Kapacitet:1000 ml
- Färg:Klar
- Höjd:243 mm
- Seq:02
- Lock, färg:Vit
- Förp.:532
Specifications
About this item
Glass, clear or amber, with white screw cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- Amber coloured to protect light-sensitive materials
Excellent for sampling, storing and transporting liquids.