Examination gloves, nitrile, Micro-Touch® Nitrile
Supplier: ANSELL MEDICAL PRODUCTS
Certificates
About this item
These examination gloves provide an effective barrier against punctures and a wide range of chemicals while the white colour reveals soiling and contamination.
- Free of natural rubber latex and powder, minimising the risk of Type I allergies
- 'Thermo-elastic' material provides latex-like comfort and adapts to the hand's shape
- Inner polymer coating facilitates donning, while the lack of powder considerably reduces the risk of skin abrasion
- Micro-textured finger surfaces ensure a good grip on instruments
- Economical 150-count packaging with 50% more gloves per dispenser box
Ideal for all non sterile medical procedures requiring barrier protection as well as for all applications requiring latex allergy prevention for healthcare workers and patients (oncology, paediatrics). Also suitable for food contact.
Certifications: EN 455; Class I; AQL 1,5
Food contact approved
Food contact approved
Specifications
- Catalog No:
- ANSM700154
- ANSM700155
- ANSM700151
- ANSM700152
- ANSM700153
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Micro-textured fingertips
- Micro-textured fingertips
- Micro-textured fingertips
- Micro-textured fingertips
- Micro-textured fingertips
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,06 mm
- 0,06 mm
- 0,06 mm
- 0,06 mm
- 0,06 mm
- Finger thickness:
- 0,10 mm
- 0,10 mm
- 0,10 mm
- 0,10 mm
- 0,10 mm
- Palm thickness:
- 0,07 mm
- 0,07 mm
- 0,07 mm
- 0,07 mm
- 0,07 mm
- EN norm:
- EN 455
- EN 455
- EN 455
- EN 455
- EN 455
- Food contact approved:
- +
- +
- +
- +
- +