Order Entry
Sweden
ContactUsLinkComponent
NMR tube, disposable grade, KIMBLE®
NMR tube, disposable grade, KIMBLE®
Katalog # KIML897193-0000
Supplier:  KIMBLEKONTES
undefined
NMR tube, disposable grade, KIMBLE®
Katalog # KIML897193-0000
Supplier:  KIMBLEKONTES

Specifications

  • Frequency:
    100 MHz
  • Length:
    177,8 mm
  • Pk:
    25

Specifications

About this item

Borosilicate glass, N-51A.

  • Provided with polyethylene caps but they are not attached

External diameter: 5 mm
Wall thickness: 0,381 mm

Certifications: Glass conforms to USP Type I and ASTM E438, Type I requirements.