Order Entry
Sweden
ContactUsLinkComponent
Hotplate
Hotplate
Catalog # SEVEKP1092
Leverantör:  SEVERIN ELECTROGERAETE
undefined
Hotplate
Catalog # SEVEKP1092
Leverantör:  SEVERIN ELECTROGERAETE

Specifikationer

  • Heating area:
    Ø 180 mm
  • Heating capacity:
    1500 W
  • W×D×H:
    250×285×80 mm
  • Pk:
    1
  • Plate size:
    Ø 180 mm
  • Type:
    KP 1092

Specifikationer

Om denna produkt

Brushed stainless steel exterior.

  • With Ø 180 mm heating plate
  • Stepless temperature control and pilot light