Mesh woven filters, NITEX®
Supplier: SEFAR
Certificates
About this item
Precision woven synthetic monofilament fabrics. Highly specialised monofilament fabric, characterised by precisely defined and controlled, consistent and repeatable material properties such as pore size, thickness, tensile strength, dimensional stability, cleanliness etc.
- Surface properties are even and consistent
- Thickness tolerance is within microns through entire rolls and lots
- Cleanliness meets strict standards
Specifications
- Catalog No:
- SEFA03-55/32
- SEFA03-50/31
- SEFA03-60/35
- SEFA03-5/1
- SEFA03-300/51
- SEFA03-48/31
- SEFA03-100/44
- Pore size:
- 55,00 µm
- 50,00 µm
- 60,00 µm
- 5,00 µm
- 300,00 µm
- 48,00 µm
- 100,00 µm
- Thickness:
- 65 µm
- 60 µm
- 76 µm
- 100 µm
- 200 µm
- 60 µm
- 80 µm
- Max. temperature:
- 115 °C
- 115 °C
- 115 °C
- 115 °C
- 115 °C
- 115 °C
- 115 °C
- Weight:
- 30 g/m²
- 30 g/m²
- 34 g/m²
- 60 g/m²
- 75 g/m²
- 30 g/m²
- 30 g/m²