Order Entry
Sweden
ContactUsLinkComponent
VWR® INCU-Line® IL 23R, Digital Cooled Incubator
VWR® INCU-Line® IL 23R, Digital Cooled Incubator
Catalog # 390-0881
Supplier:  VWR Collection
   Safer Human and Environmental Health
undefined
VWR® INCU-Line® IL 23R, Digital Cooled Incubator
Catalog # 390-0881
Supplier:  VWR Collection
   Safer Human and Environmental Health

Specifications

  • Capacity:
    23 L
  • Convection type:
    Thermoelectric technology for cooling and heating
  • Temperature range:
    Ambient –10…+50 °C
  • Seq:
    01
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Refridgerant free cooling using Peltier thermoelectric module
  • Temperature variation (spatial):
    ±1,0 °C @ 37 °C *
  • Ext. W×D×H:
    380×470×450 mm
  • Int. W×D×H:
    294×300×270 mm
  • Max. load per shelf:
    3 kg
  • Nominal power consumption:
    80 W
  • Shelves supplied (max.):
    2 (3)
  • Weight:
    19,2 kg
  • Temperature fluctuation (time):
    ±0,2 °C @ 37 °C*
  • Pk:
    1
  • Type:
    INCU-Line® IL 23R

Specifications

About this item

The IL 23R digital cooled incubator with Peltier technology offers an economical and space saving solution for microbiology applications at below room temperature. The temperature can be freely adjusted in increments of 0,1 °C from 10 °C below ambient up to a maximum of 50 °C. The built-in Peltier element has a low energy consumption and ensures temperature stability and uniformity over the complete temperature range. The transparent Plexiglas® window allows full visibility of the samples inside the incubator. The housing is constructed entirely of epoxy coated mild steel.

  • Compact design
  • Digital PID control with PT100 sensor and LED display, temperature control can be readjusted with a certified reference temperature measuring instrument
  • Excellent temperature stability
  • Low energy consumption, only 80 W
  • Easy to use, safe and reliable
Delivery: IL 23R is supplied with two perforated stainless steel shelves and a test certificate (data measured at 37 °C).
Caution: * Measured with the chamber empty.
UK customers note these units require UK plugs, please include Free of Charge UK plug (RSCO311-9315) when ordering.