Dry vacuum pumps, Dryfast®
Catalog # ILMV2019C-02
Supplier: Welch by Gardner Denver
Specifications
- Flow rate:31 l/min at 50 Hz
37 l/min at 60 Hz - Description:Dry vacuum pump, with PTFE head DRYFAST® 2019
- Seq:02
- Model:2019
- Diaphragms:1
- Motor output:0,15 kW
- Option:Exhaust silencer
- Power connection:230 V, 50/60 Hz
- Ultimate total vacuum without gas ballast:200 mbar
- Weight:4,6 kg
- W×D×H:127×224×224 mm
- Pk:1
Specifications
About this item
Pumps are constructed with PTFE heads, perfluoroelastomer valves and a PTFE coated molded diaphragm. Includes intake/exhaust hose barbs. DRYFAST® models include tunable vacuum control.
- Chemical resistant
- Oil free