Order Entry
Sweden
ContactUsLinkComponent
 
Ultrasonic homogenisers, UP200HT
  HIELUP200HT
undefined
Ultrasonic homogenisers, UP200HT
  HIELUP200HT

 

  • Frequency:
    26 kHz
  • Max. output power:
    200 W
  • Sample volume:
    0,1 - 1000 ml
  • Temperature control range:
    −50…+200 °C
  • Description:
    Ultrasonic homogeniser, UP200Ht
  • Model:
    UP200Ht
  • Weight:
    1,3 kg
  • Pk:
    1

 

 

The ultrasonic device UP200Ht features many additional functions and is designed with broad coverage of parameter configurations (by variation of amplitude, pressure, temperature, flow cell, glass sonotrode), the UP200Ht covers the full range of applications, such as homogenisation, emulsification, dispersion, disintegration, cell disruption and extraction, degassing as well as sono-chemical and sono-catalytical processes for small and medium size volumes.

  • Automatic frequency tuning
  • Material can be sonicated in a continuous flow-through mode
  • Continuous sonication processes can be simulated in smallest scale

The UP200Ht can be used in combination with the flow cell FC7K, the material can be sonicated in a continuous flow-through mode. The stainless steel flow cell can be pressurised up to 5 barg. Thanks to its reliability and IP41 grade, the UP200Ht can be operated 24 hours per day (24 hours/7 days), allowing for the processing of up to 180 litre per day (depending on the application).