Nitrile gloves, Semperguard® Xpert Powder-free
Supplier: SEMPERIT TECHN PROD
Certificates
About this item
These disposable nitrile gloves for complex risks provide excellent resistance to skin irritants and chemicals. Suitable for use in medical environments, als well as in laboratories and for food processing.
- Non sterile, powder-free, textured finish
- More resilience through special formulation and greater wall thickness
- Free from phthalates / softeners and allergenic latex proteins
- Easy to don and particularly skin-friendly through special finishing process
- Signal colour blue – suitable for areas subject to HACCP standards
Length: 240 mm
Thickness: 0,25 mm
Certifications: EN 455, EN 374; Cat. III; AQL 1,5
Food contact approved
Food contact approved
Specifications
- Catalog No:
- SEMP816780633
- SEMP816780635
- SEMP816780637
- SEMP816780639
- Model:
- Xpert Powder Free
- Xpert Powder Free
- Xpert Powder Free
- Xpert Powder Free
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,08 mm
- 0,08 mm
- 0,08 mm
- 0,08 mm
- Finger thickness:
- 0,13 mm
- 0,13 mm
- 0,13 mm
- 0,13 mm
- Palm thickness:
- 0,13 mm
- 0,13 mm
- 0,13 mm
- 0,13 mm
- EN norm:
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374
- Food contact approved:
- +
- +
- +
- +
Specifications
Frequently Bought Together