Order Entry
Sweden
ContactUsLinkComponent
Ultrafiltration units, Vivaflow 50R
Ultrafiltration units, Vivaflow 50R
Supplier:  Sartorius
Certificates
undefined
Ultrafiltration units, Vivaflow 50R
Supplier:  Sartorius

Specifications

  • Catalog No:
  • SARTVF05H0
  • SARTVF05H4
  • SARTVF05H2
  • SARTVF05H1
  • Filtration area:
  • 50 cm²
  • 50 cm²
  • 50 cm²
  • 50 cm²
  • Ø×H:
  • 24×100 mm
  • 24×100 mm
  • 24×100 mm
  • 24×100 mm
  • Temperature:
  • max. 60 °C
  • max. 60 °C
  • max. 60 °C
  • max. 60 °C
  • Max. pressure:
  • 4 bar
  • 4 bar
  • 4 bar
  • 4 bar

Specifications