Order Entry
Sweden
ContactUsLinkComponent
Dissolved oxygen meters, handheld, Seven2Go™ S4 / S9 Pro
Dissolved oxygen meters, handheld, Seven2Go™ S4 / S9 Pro
Supplier:  Mettler - Toledo
Certificates
undefined
Dissolved oxygen meters, handheld, Seven2Go™ S4 / S9 Pro
Supplier:  Mettler - Toledo

Specifications

  • Catalog No:
  • 662-1856
  • 662-1857
  • 662-1858
  • 662-1851
  • 662-1850
  • 662-1849
  • 662-1852
  • Model:
  • S9
  • S9
  • S9
  • S4
  • S4
  • S9
  • S4
  • DO accuracy:
  • ±0,1 mg/l (from 0...8); ±0,2 mg/l (from 8...20); ±10% (from 20...50)
  • ±0,1 mg/l (from 0...8); ±0,2 mg/l (from 8...20); ±10% (from 20...50)
  • ±0,1 mg/l (from 0...8); ±0,2 mg/l (from 8...20); ±10% (from 20...50)
  • ± 0,5%
  • ± 0,5%
  • ±0,1 mg/l (from 0...8); ±0,2 mg/l (from 8...20); ±10% (from 20...50)
  • ± 0,5%
  • DO concentration:
  • 0,00 - 50,0 mg/L
  • 0,00 - 50,0 mg/L
  • 0,00 - 50,0 mg/L
  • 0,00 - 99,9 mg/L
  • 0,00 - 99,9 mg/L
  • 0,00 - 50,0 mg/L
  • 0,00 - 99,9 mg/L
  • DO concentration resolution:
  • 0,01 mg/L
  • 0,01 mg/L
  • 0,01 mg/L
  • 0,01 mg/L
  • 0,01 mg/L
  • 0,01 mg/L
  • 0,01 mg/L
  • DO saturation:
  • 0,0 - 500 %
  • 0,0 - 500 %
  • 0,0 - 500 %
  • 0,0 - 600 %
  • 0,0 - 600 %
  • 0,0 - 500 %
  • 0,0 - 600 %
  • DO barometric pressure range:
  • 500 - 1100 mbar
  • 500 - 1100 mbar
  • 500 - 1100 mbar
  • 500 - 1100 mbar
  • 500 - 1100 mbar
  • 500 - 1100 mbar
  • 500 - 1100 mbar
  • DO probe type:
  • Optical
  • Optical
  • Optical
  • Polarographic
  • Polarographic
  • Optical
  • Polarographic
  • DO calibration:
  • Max. 2 points
  • Max. 2 points
  • Max. 2 points
  • Max. 2 points
  • Max. 2 points
  • Max. 2 points
  • Max. 2 points
  • Temperature range:
  • 0,0...+50,0 °C
  • 0,0...+50,0 °C
  • 0,0...+50,0 °C
  • 0,0...+60,0 °C
  • 0,0...+60,0 °C
  • 0,0...+50,0 °C
  • 0,0...+60,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ± 0,1 °C
  • ± 0,1 °C
  • ± 0,1 °C
  • ±0,2 °C
  • ±0,2 °C
  • ± 0,1 °C
  • ±0,2 °C
  • Temperature compensation:
  • Automatic or manual
  • Automatic or manual
  • Automatic or manual
  • Automatic or manual
  • Automatic or manual
  • Automatic or manual
  • Automatic or manual
  • Display:
  • Graphic LCD
  • Graphic LCD
  • Graphic LCD
  • Segmented LCD
  • Segmented LCD
  • Graphic LCD
  • Segmented LCD
  • Connections:
  • Mini LTW (IP 67)
  • Mini LTW (IP 67)
  • Mini LTW (IP 67)
  • BNC (1012 Ω) / RCA (cinch)
  • BNC (1012 Ω) / RCA (cinch)
  • Mini LTW (IP 67)
  • BNC (1012 Ω) / RCA (cinch)
  • Outputs:
  • Micro USB
  • Micro USB
  • Micro USB
  • Micro USB
  • Power supply:
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
  • Compliance:
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • Data logging capacity:
  • 2000
  • 2000
  • 2000
  • 200
  • 200
  • 2000
  • 200
  • W×D×H:
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • 222×70×35 mm
  • Weight:
  • 0,29 kg
  • 0,29 kg
  • 0,29 kg
  • 0, 27 kg
  • 0,27 kg
  • 0,29 kg
  • 0,27 kg

Specifications

Related Information

Frequently Bought Together