Order Entry
Sweden
ContactUsLinkComponent
Precision tweezers, straight, with thick tips
Precision tweezers, straight, with thick tips
Catalog # ROTHK337.1
Supplier:  Roth Carl
Precision tweezers, straight, with thick tips
Catalog # ROTHK337.1
Supplier:  Roth Carl

Specifications

  • Type:
    Straight, fine (0,12 mm)
  • Length:
    120 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Magnetic stainless steel (Inox 02).

  • Straight, smooth surface
  • Temperature resistant up to 400 °C, according to DIN 50914