Small cotton swab
Katalog # PMPC868-WCS
Leverantör: PURITAN MEDICAL
Specifikationer
- Handle length:148 mm
- Head length:11 mm
- Description:Small applicators
- Shaft/head:Wood/cotton
- Pk:10.000
Specifikationer
Om denna produkt
The cotton-tipped applicator is produced with high quality USP grade cotton.
- Bonded securely to a sturdy handle by an aqueous based adhesive
- Small tip for hard-to-reach or small areas
- Carded and coiled onsite to maintain consistency
Suitable for cleaning medical devices, to remove oil or dirt from machine parts, in veterinary care, and the cleaning of sensors or electronic components.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904