Order Entry
Sweden
ContactUsLinkComponent
Rotating mixer, RT60
Rotating mixer, RT60
Catalog # CATA60202-00
Supplier:  CAT
Rotating mixer, RT60
Catalog # CATA60202-00
Supplier:  CAT

Specifications

  • Max. capacity:
    60 tubes (OD 12, 15 or 18 mm)
  • Shaking motion:
    Rotating/tumbling
  • Description:
    Rotating mixer, RT 60, for 60 test tubes
  • Seq:
    02
  • Model:
    RT 60
  • Speed:
    6 min⁻¹
  • Weight:
    1,8 kg
  • W×D×H:
    220×200×250 mm
  • Pk:
    1

Specifications

About this item

Rotating and tumbling mixer for 60 test tubes (OD 12, 15 or 18 mm).