Order Entry
Sweden
ContactUsLinkComponent
Autoclavable Bags
Autoclavable Bags
Catalog # 216-7350
Supplier:  SEMADENI
undefined
Autoclavable Bags
Catalog # 216-7350
Supplier:  SEMADENI

Specifications

  • Description:
    Autoclavable bags, HDPE/LDPE
  • L×W:
    300×600 mm
  • Material:
    Copolymer
  • Pk:
    100

Specifications

About this item

This yellow bag is made from thick sheets of 0,05 mm. Autoclave with open sachets and to be closed again. The bags are made and stained in a non-pulling material and their combustion is carried out without risk.

  • Instructions printed in black
  • Maximum autoclave temperature: 121 °C
  • Enable easy, safe and harmless disposal of biologically or other contaminated wastes