Cleanroom wipes, pre-saturated, SatPax® 1000
Leverantör: BERKSHIRE
Certifikat
Om denna produkt
These pre-wetted non woven polyester/cellulose wipes are designed for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required. They are also suitable for the final cleaning of surfaces or products prior to manufacturing or packaging.
- High saturation level is ideal for removing cleaning and disinfecting residues in regulated environments
- Available with various saturation levels of IPA (isopropyl alcohol) and RO/DIW filtered to 0,2 µm
- Lot number on each resealable pouch ensures traceability
Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.
Packaging: Packed in re-sealable peel pouches, in canisters (contains perforated roll) or in refill packs for canister.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
*The product(s) on this page are outside the scope of the EU Directive 2019/904
*The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifikationer
- Catalog No:
- BERKSPX1000.002.12
- BERKSPXCR100000212
- Model:
- SatPax® 1000
- SatPax® 1000
- Basis weight:
- 67,6 g/m²
- 67,6 g/m²
- Absorbency - extrinsic:
- 320 ml/m²
- 320 ml/m²
- Absorbency - intrinsic:
- 4,7 ml/g
- 4,7 ml/g
- Absorbency rate:
- 2 s
- 2 s
- Extractables - using deionised water:
- 0,030 g/m²
- 0,030 g/m²
- Extractables - using isopropyl alcohol:
- 0,0034 g/m²
- 0,0034 g/m²
- Fibres (>100 µm):
- 200/cm²
- 200/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 16 × 10³/cm²
- 16 × 10³/cm²
- Calliper:
- 243 µm
- 243 µm
- Ions - calcium:
- 12 ppm
- 12 ppm
- Ions - chloride:
- 30 ppm
- 30 ppm
- Ions - magnesium:
- 4,7 ppm
- 4,7 ppm
- Ions - potassium:
- 4,1 ppm
- 4,1 ppm
- Ions - sodium:
- 49 ppm
- 49 ppm