Chemical resistant gloves, Nitri-Knit™, NK803
Catalog # NORHNK803/9L
Supplier: Honeywell Safety
Specifications
- Glove size:9
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Latex / latex-free:Latex-free
- Colour:Blue
- Length:304 mm
- Thickness:1 mm
- Model:NK803
- EN norm:EN ISO 374-1 Type B (JKOPT), EN 388 (3111X)
- Cuff style:Pinked
- Liner material:Cotton
- Finish:Rough
- Pk:12 PAIR
Specifications
About this item
These supported nitrile gloves offer superior resistance to cuts, snags, abrasions and punctures. Nitrile has a high resistance to solvents caustics and animal fats.
- Interlock knit liner gives gloves added strength for resistance to cuts, snags, abrasions and punctures while adding comfort
- Hand portion is treated with a permanent anti-bacterial and anti-mildew agent
- Unique textured finish provides excellent grip on oily, wet or dry objects
- Outperforms supported natural rubber, neoprene and vinyl gloves when exposed to solvents, caustics and animal fats
- Gloves are free of latex proteins which can cause allergic reactions
Ideal for use in agriculture, chemical industries, food services and manufacturing.
Certifications: EN ISO 374-1 Type B (JKOPT), EN 388 (3111X); Cat. III