PCR plates, 96-well, full skirt, Axygen®
Catalog # 731-4094
Supplier: Corning
Specifications
- No. of wells:96
- Skirt:Fully skirted
- Well colour:Blue
- Pk:10
Specifications
About this item
These Axygen® 96 well full skirt PCR microplates are designed to fit standard 96 well blocks. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Automation friendly full skirt design can be sealed with 8/12 strip caps, Axymat or sealing film.
- RNase-/DNase-free
- Non pyrogenic, non sterile
- Suitable for 0,1 ml thermal cycler blocks
- Single notch corner
These plates are manufactured with 99,9% pure virgin PP.