Order Entry
Sweden
ContactUsLinkComponent
Eyeball with part of orbit
Eyeball with part of orbit
Catalog # SOMMCS2/2
Supplier:  SOMMER MARCUS
undefined
Eyeball with part of orbit
Catalog # SOMMCS2/2
Supplier:  SOMMER MARCUS

Specifications

  • Weight:
    1,4 kg
  • Description:
    Eyeball with part of orbit
  • Material:
    SOMSO-Plast®
  • W×D×H:
    210×200×320 mm
  • Pk:
    1

Specifications

About this item

Represented are all six muscles of the eye. The optic nerve is shown up to where it enters the base of the skull. The eyeball is sectioned horizontally. Model separates into eight parts: Superior rectus and exterior straight muscle, upper half of the sclerotic membrane, choroid membrane and retina (2), vitreous humour, lens, orbit.

  • Enlarged approximately times
  • Model separates in nine parts
  • With lacrimal organs and eyelids
Delivery: On a green base.