Human skeleton model
Artificial male human section, SOMSO-Plast®, 11,2 kg, 1800×550×550 mm
Catalog # SOMMQS10/6PLUS9
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
On the right side of the body the bones are numbered and the articular ligaments shown on the knee, hip, elbow and shoulder. The points of origin and attachment of the most important muscles are marked in colour on the left side of the body.
- Natural cast of a male adult skeleton
- Erect on stand with rollers
- Origins in red, attachments in blue
Designed for the demonstration of natural movements accurately.
Specifications
- Weight:11,2 kg
- Description:Artificial male human section
- Material:SOMSO-Plast®
- W×D×H:1800×550×550 mm



