Functional model of the shoulder
Catalog # SOMMNS53
Supplier: SOMMER MARCUS
Specifications
- Weight:650 g
- Description:Functional model of the shoulder
- Material:SOMSO-Plast®
- W×D×H:260×190×220 mm
- Pk:1
Specifications
About this item
The following movements are possible:
- Raising of the arm, abduction
- Swinging of the arm, anteversion
- Back swinging of the arm, retroversion
- Inner and outer rotation
Removable from stand with green base.