Functional elbow model
Functional model of the elbow, SOMSO-Plast®, 0,65 kg, 410×190×220 mm
Catalog # SOMMNS52
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
The following movements are possible:
- Extension and flexion of the upper arm and forearm
- Rotation movement of the radius
- Pronation and supination
Packaging: Removable from stand with green base.
Specifications
- Weight:0,65 kg
- Description:Functional model of the elbow
- Material:SOMSO-Plast®
- W×D×H:410×190×220 mm



