Ear model
Katalog # SOMMDS5
Leverantör: SOMMER MARCUS
Specifikationer
- Weight:1,5 kg
- Description:Ear model in six parts
- Material:SOMSO-Plast®
- W×D×H:210×320×190 mm
- Pk:1
Specifikationer
Om denna produkt
Ear model enlarged approximately three times altogether in six parts.
- Removable portion of the temporal bone and auditory canal
- Labyrinth can be taken out and opened
- Tympanic membrane with malleus and incus
H×W×D: 21×32×19 cm
Weight: 1,5 kg