ESD T-shirts, AS20
: Portwest
This protective anti-static T-shirt is both light and comfortable. It is ideal for environments where electro-static resistance is needed. Composed of 96% cotton, 4% carbon fibre.
- Ideal to wear with the Portwest AS11 trousers and AS10 coat
- Durable, strong fabric
- Carbon fibre woven through the fabric provides superb anti-static protection
Weight: 195 g/m²
: EN 61340-5-1, EN 1149-5
- Catalog No:
- PRTWAS20WHRL
- PRTWAS20WHRM
- PRTWAS20WHRS
- PRTWAS20WHRXL
- PRTWAS20WHRXXL
- Model:
- AS20
- AS20
- AS20
- AS20
- AS20
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 96% cotton, 4% carbon fibre
- 96% cotton, 4% carbon fibre
- 96% cotton, 4% carbon fibre
- 96% cotton, 4% carbon fibre
- 96% cotton, 4% carbon fibre
- Weight:
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²