Food coats for men, 2202
: Portwest
This food coat made from durable Fortis Plus fabric (65% polyester, 35% cotton) is smart and practical, making it ideal for use in food preparation environments as it can withstand the rigours of a busy workplace.
- Inside breast pocket
- Concealed stud front fastening
- Back vent
Length: 100 cm
Weight: 245 g/m²
- Catalog No:
- PRTW2202WHRXL
- PRTW2202WHRS
- PRTW2202WHRM
- PRTW2202WHRL
- PRTW2202NARXXL
- PRTW2202NARXL
- PRTW2202NARS
- PRTW2202NARM
- PRTW2202NARL
- PRTW2202WHRXXL
- Model:
- 2202
- 2202
- 2202
- 2202
- 2202
- 2202
- 2202
- 2202
- 2202
- 2202
- Garment application:
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²