Order Entry
Sweden
ContactUsLinkComponent
 
Gel blotting papers
Catalog # ROTH0048.1
Supplier:  Roth Carl
Gel blotting papers
Catalog # ROTH0048.1
Supplier:  Roth Carl

Specifications

  • Description:
    Blotting paper
  • Dimensions:
    200×200 mm
  • Seq:
    02
  • Herzberg flow rate:
    130 mm per 30 min
  • Thickness:
    0,34 mm
  • Pk:
    100

Specifications

About this item