Carboys, wide neck, HDPE, with handles
Katalog # SEMA1039
Leverantör: SEMADENI
Specifikationer
- Ext.Ø:280 mm
- Capacity:25 l
- Height:540 mm
- Material:HDPE
- Neck-Ø:65 mm
- Pk:1
Specifikationer
Om denna produkt
HDPE, translucent.
- Good chemical resistance
- Good temperature resistance
With screw cap and ball valve.