Examination gloves, latex, Micro-Touch® Coated
Supplier: ANSELL MEDICAL PRODUCTS
Certificates
About this item
These natural rubber latex gloves feature a polyacrylate coating applied on the internal surface. This coating enables fast and easy donning. The gloves are therefore ideal for all non sterile medical applications requiring frequent and fast glove changes.
- Non sterile, powder-free
- Latex formulation and optimised film thickness offer high levels of elasticity, flexibility and sensitivity
- Very low residual protein content: significantly reduces the risk of Type I allergies
- Secure barrier against viruses and micro-organisms
- Easy donning and maximum comfort
Recommended for brief, low-risk examination procedures.
Certifications: EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS, EN 421; Cat. III; AQL 1,5
Specifications
- Catalog No:
- 112-1804
- 112-1800
- 112-1803
- 112-1799
- 112-1798
- Model:
- Coated
- Coated
- Coated
- Coated
- Coated
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Textured fingers
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Finger thickness:
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- Palm thickness:
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- EN norm:
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS, EN 421
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS, EN 421
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS, EN 421
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS, EN 421
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS, EN 421
Specifications
Frequently Bought Together