Surgical undergloves, latex, sterile, Gammex® Latex Underglove
Supplier: ANSELL MEDICAL PRODUCTS
Certificates
About this item
Double gloving is probably one of the most effective methods to reduce exposure to blood-borne pathogens, as it reduces by a factor of 10 the number of potential exposures. Double gloving also significantly reduces the perforation rate of the inner glove, and it is especially efficient with the green colour of the GAMMEX® Latex Underglove, which provides a high-strength barrier to infection with great tear resistance. This provides an effective shield against viral penetration, while at the same time a tough inner coating withstands alcohol-based disinfectants.
- Powder-free, micro-textured finish
- Polyurethane lining integrating HydraSoft® technology facilitates both damp-donning and quick changing during operations
- Underglove minimises hand fatigue due to the use of special formers during the manufacturing process
- Adhesive band at the top of the straight cuff relieves pressure on the forearm while operating
Certifications: EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; AQL 0,65
Tested for use with chemotherapy drugs (in accordance with ASTM D6978; not listed in the US FDA 510K)
Tested for use with chemotherapy drugs (in accordance with ASTM D6978; not listed in the US FDA 510K)
Specifications
- Catalog No:
- ANSM330050055
- ANSM330050090
- ANSM330050060
- ANSM330050065
- ANSM330050080
- ANSM330050075
- ANSM330050085
- Model:
- Underglove
- Underglove
- Underglove
- Underglove
- Underglove
- Underglove
- Underglove
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Cuff style:
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- EN norm:
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS