Woulff bottles
Catalog # WITG5.811.005
Supplier: witeg Labortechnik
Specifications
- Ext.Ø:185 mm
- Capacity:5000 ml
- Height:290 mm
- Neck:with NS joint
- Pk:1
Specifications
About this item
Made of borosilicate glass 3.3.
- With bottom tubulature NS 19/26
- Very good temperature resistance
- Very good chemical resistance
With three necks with standard ground joints and bottom tubulature.