Colorimeter, Libra S2
Catalog # WAPR80-5000-02
Supplier: Biochrom
Specifications
- Detector:Diode
- Light source:Tungsten halogen
- Description:Libra S2 colorimeter, mains only
- Model:Libra S2
- Wavelength range:440 - 680 nm
- Cuvettes:10 mm
- Display:LCD
- Filter type:Bandwidth 40 nm
- Optics:Single beam with gelatin filters
- Path length:10 mm (standard cuvette); 10 mm*, 12 mm* (test tubes); 16 mm (round tube)
- Photometric range:-0,3 - 1,99 A
- Power supply:110 - 220 V
- Weight:0,6 kg
- W×D×H:150×180×60 mm
- Pk:1
Specifications
About this item
The Libra S2 is a small, robust, easy to use instrument that has been designed with both the student and field user in mind. It is ideal for teaching principles of science and analysis in schools and colleges.
- Rechargeable NiMH batteries
- Extremely versatile and ideal for QC and educational applications
- Instrument surface is designed for ease of cleaning and decontamination
The instrument measures in absorbance and % transmission mode as well as in simple kinetics, enabling changes in absorbance over time and reaction rates to be determined. The instrument may be linked via a serial lead to either a serial printer for hardcopy output or to a PC for download of results to spreadsheet. It has an analogue output, and may also be connected to a chart recorder using a standard 2×4 mm socket to output absorbance-time data when in kinetics mode.