Order Entry
Sweden
ContactUsLinkComponent
Methylamine 40% ∼12 mol/L in water
Flammable
Corrosive
Toxic
Health
Methylamine 40% ∼12 mol/L in water
Supplier:  TCI
Certificates
undefined
Flammable
Corrosive
Toxic
Health
Methylamine 40% ∼12 mol/L in water
Supplier:  TCI

Specification Test Results

  • Appearance:
    Colorless clear liquid
  • Concentration (Neutralization titration):
    39.5 to 42.0 w/w%
  • Ammonia:
    max. 0.1 %
  • Dimethylamine:
    max. 0.1 %
  • Trimethylamine:
    max. 0.05 %

Specification Test Results