Chemical resistant gloves, uvex profastrong NF33
Supplier: UVEX
Certificates
About this item
These nitrile rubber gloves with cotton lining provide a high resistance against oils, greases, acids and solvents.
- Abrasion resistant
- Good grip, even on wet parts
- Anatomical fit
- Good dexterity
Ideal for use in the chemical, automotive, printing and food industry. Also suitable for laboratory applications.
Certifications: EN 388:2016 (4101X), EN ISO 374-1:2016 Type A (AJKLOT)
Food contact approved
Food contact approved
Specifications
- Catalog No:
- 112-4561
- 112-4563
- 112-4562
- 112-4560
- Model:
- NF33
- NF33
- NF33
- NF33
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Rough
- Rough
- Rough
- Rough
- Cuff style:
- Straight
- Straight
- Straight
- Straight
- EN norm:
- EN 388:2016 (4101X), EN ISO 374-1:2016 Type A (AJKLOT)
- EN 388:2016 (4101X), EN ISO 374-1:2016 Type A (AJKLOT)
- EN 388:2016 (4101X), EN ISO 374-1:2016 Type A (AJKLOT)
- EN 388:2016 (4101X), EN ISO 374-1:2016 Type A (AJKLOT)
- Food contact approved:
- +
- +
- +
- +