Order Entry
Sweden
ContactUsLinkComponent
Hydrophobic interaction chromatography column selection kit, HiTrap™ HIC
Hydrophobic interaction chromatography column selection kit, HiTrap™ HIC
Catalog # 28-4110-07
Supplier:  Cytiva
undefined
Hydrophobic interaction chromatography column selection kit, HiTrap™ HIC
Catalog # 28-4110-07
Supplier:  Cytiva

Specifications

  • Flow rate:
    4 ml/min
  • Max. pressure:
    5 bar
  • Capacity:
    1 ml
  • Description:
    HiTrap™ HIC
  • Column hardware:
    PP
  • Bed dimensions:
    7×25 mm
  • Pk:
    7

Specifications

About this item

HiTrap HIC selection kit is designed for rapid screening for the most appropriate hydrophobic interaction chromatography (HIC) resin and experimental conditions.

  • High likelihood of finding suitable HIC resin – contains seven different resins
  • Convenient prepacked HiTrap columns, compatible with syringe, single laboratory pump, or chromatography systems such as ÄKTA systems

Within HIC you need to perform empirical testing to find optimal conditions for your target sample. The parameters you typically screen for are type of salt, concentration of salt, and pH. The HiTrap HIC Selection Kit enables you to test seven different HIC resins in order to find the most suitable one.

Delivery: Kit includes seven 1 ml HiTrap™ columns pre-packed with the following media: Phenyl Sepharose™ high performance, Butyl Sepharose™ high performance, Phenyl Sepharose™ 6 fast flow (low sub), Phenyl Sepharose™ 6 fast flow (high sub), Butyl-S Sepharose™ 6 fast flow, Butyl Sepharose™ 4 fast flow, and Octyl Sepharose™ 4 fast flow.