Baker's trousers, 2208
: Portwest
These hot head pressed trousers are made of 65% polyester and 35% cotton. Ideal for usage in bakeries and other food processing environments.
- Fully elasticated waist
- One side pocket
Weight: 190 g/m²
- Catalog No:
- 113-6846
- 113-6840
- 113-6844
- 113-6845
- 113-6842
- 113-6843
- 113-6841
- Model:
- 2208
- 2208
- 2208
- 2208
- 2208
- 2208
- 2208
- Garment application:
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Risk area:
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Heat
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²