Winter welding parka, Flam
This parka made of 75% cotton and 25% polyester features a quilted lining for protection against the cold. Ideal for welding applications in cold and rough environments.
- Full length zip and buttons to collar edge
- Adjustable, detachable lined hood
- Two chest and side pockets with flap and concealed snap fastener
- Two inside pockets with buttons, one with mobile phone pocket and loop for earpiece
- Elasticated cuffs, adjustable waist
Weight: 590 g/m²
: EN 61482-1-2 (class 1), EN 11611 (A1 class 1), EN 11612 (A1 B1 C1)
- Catalog No:
- 113-08034
- 113-08038
- 113-08037
- 113-08035
- 113-08036
- Model:
- Flam
- Flam
- Flam
- Flam
- Flam
- Garment application:
- Welding
- Welding
- Welding
- Welding
- Welding
- Risk area:
- Rain (waterproof), Flame-retardant, Cold
- Rain (waterproof), Flame-retardant, Cold
- Rain (waterproof), Flame-retardant, Cold
- Rain (waterproof), Flame-retardant, Cold
- Rain (waterproof), Flame-retardant, Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Weight:
- 590 g/m²
- 590 g/m²
- 590 g/m²
- 590 g/m²
- 590 g/m²