Order Entry
Sweden
ContactUsLinkComponent
Electronic overhead stirrers, EUROSTAR 200 digital, EUROSTAR 200 control, EUROSTAR 200 P4 control
Electronic overhead stirrers, EUROSTAR 200 digital, EUROSTAR 200 control, EUROSTAR 200 P4 control
Supplier:  IKA
Certificates
undefined
Electronic overhead stirrers, EUROSTAR 200 digital, EUROSTAR 200 control, EUROSTAR 200 P4 control
Supplier:  IKA

Specifications

  • Catalog No:
  • 441-0317
  • 441-0100
  • 441-0163
  • Model:
  • EUROSTAR 200 P4 control
  • EUROSTAR 200 digital
  • EUROSTAR 200 control
  • Max. stirring capacity H₂O:
  • 100 L
  • 100 L
  • 100 L
  • Max. viscosity:
  • 150000 mPas
  • 100000 mPas
  • 100000 mPas
  • Speed range I:
  • 4 - 108 min⁻¹
  • 6 - 400 min⁻¹
  • 6 - 400 min⁻¹
  • Speed range II:
  • 16 - 530 min⁻¹
  • 30 - 2000 min⁻¹
  • 30 - 2000 min⁻¹
  • Max. torque at chuck:
  • 660 Ncm
  • 200 Ncm
  • 200 Ncm
  • Chuck range:
  • 0,5 - 10 mm
  • 0,5 - 10 mm
  • 0,5 - 10 mm
  • Power - motor input/output:
  • 121/99 W
  • 121/99 W
  • 121/99 W
  • W×D×H:
  • 91×230×379 mm
  • 91×209×274 mm
  • 91×231×274 mm
  • Weight:
  • 5,8 kg
  • 4,6 kg
  • 4,9 kg

Specifications