Order Entry
Sweden
ContactUsLinkComponent
Earmuffs, foldable, M1
Earmuffs, foldable, M1
Catalog # MOLD6100
Supplier:  Moldex
   Safer Human and Environmental Health
undefined
Earmuffs, foldable, M1
Catalog # MOLD6100
Supplier:  Moldex
   Safer Human and Environmental Health

Specifications

  • SNR:
    31 dB
  • Colour:
    Magenta
  • Description:
    Earmuffs M1, with headband and six adjustment points
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Pk:
    1
  • Weight:
    383 g

Specifications

About this item

M1 Premium foldable earmuff with exclusive metallic colour and SoftCoat® covering that helps muffle transmitted noise.

  • Features a black-chrome, spring-steel padded headband that resists fatigue and is more durable
  • Maintains stable and does not twist out of shape
  • Exclusive iridescent colour and curvy shape for great looks
  • Six different adjustment points provide a custom and comfortable fit for most head sizes
  • Folds into compact size for easier storage and hygiene

SNR: 33 dB

Certifications: EN 352-1:2002