Elmasonic Select Ultrasonic Baths
Powerful and individual - the versatile Elmasonic Select series for ultrasonic cleaning are equipped with 37 kHz ultrasonic frequency, 5 ultrasonic modes, the ability to save up to 4 cleaning programmes, a heating and tank volumes from 3 to 90 litres (model Select 60 and larger have a drain).
- Adjustable cleaning programmes
- Memory for 4 individual cleaning programmes
- Cleaning process in the ultrasonic cleaning device can be called up for reproducible results
- Fast switching between favourite programmes
- Auto-degas mode removes air bubbles in the cleaning liquid giving better cleaning results. For temperature-sensitive parts or processes, the limit temperature can be set individually and the display changed to °C / °F
Select units feature 5 ultrasonic modes for best cleaning results and easy sample preparation:
Dynamic: Combines the ultrasonic modes pulse and sweep to increase the overall cleaning performance.
Pulse: Removes even stubborn contaminations through a pulsating sound field distribution.
Sweep: Uniform distribution of the ultrasonic power for most cleaning tasks.
Eco: For gentle cleaning with quiet operation and for a longer service life of the ultrasonic cleaning device.
Degas: Quick degassing of freshly prepared cleaning solutions and (HPLC) samples.
The models have a clear, easy-to-read display showing all relevant parameters eg. remaining cleaning time, set/actual temperature for precise adjustment. The user is always informed about the operating status of the device via clear symbols for eg. end of cleaning or over temperature as well as acoustic and visual feedback.
: Supplied with cover.
- Description:Elmasonic ultrasonic cleaner Select 900, EU plug
- Seq:42
- Cat. No.:ELMA1108778-001
- Basket load:30 kg
- Tank W×D×H:600×500×285 mm
- Capacity:89 L
- Model:Elmasonic Select 900
- Frequency:37 kHz
- W×D×H:875×595×505 mm
- Heating power:2000 W
- Electrical:220 - 240 V
- Weight:43,4 kg
Accessories
- Description
- DescriptionFor
- ELMA1111901-001Elma Mutebox MLUnit size: 10, 20, 30, 40, 60, 100, 120 or 1801 * 1 unid. - 1 030,00 €
- Description
- Description
- Description
- DescriptionFor



