Order Entry
Portugal
Orders LinkContactUsLinkComponent
 

Elmasonic Select Ultrasonic Baths

Elmasonic ultrasonic cleaner Select 300, Schuko plug
Catalog # ELMA1106995-001
New Product
Supplier:   ELMA SCHMIDBAUER
Elmasonic Select Ultrasonic Baths
Catalog # ELMA1106995-001
Supplier:  ELMA SCHMIDBAUER
New Product
Elmasonic Select Ultrasonic Baths
Elmasonic Select Ultrasonic Baths

Elmasonic ultrasonic cleaner Select 300, Schuko plug

Price
2 620,00 €
Log in for availability
1 * 1 unid.
Product Details & Documents

Powerful and individual - the versatile Elmasonic Select series for ultrasonic cleaning are equipped with 37 kHz ultrasonic frequency, 5 ultrasonic modes, the ability to save up to 4 cleaning programmes, a heating and tank volumes from 3 to 90 litres (model Select 60 and larger have a drain).

  • Adjustable cleaning programmes
  • Memory for 4 individual cleaning programmes
  • Cleaning process in the ultrasonic cleaning device can be called up for reproducible results
  • Fast switching between favourite programmes
  • Auto-degas mode removes air bubbles in the cleaning liquid giving better cleaning results. For temperature-sensitive parts or processes, the limit temperature can be set individually and the display changed to °C / °F

Select units feature 5 ultrasonic modes for best cleaning results and easy sample preparation:
Dynamic: Combines the ultrasonic modes pulse and sweep to increase the overall cleaning performance.
Pulse: Removes even stubborn contaminations through a pulsating sound field distribution.
Sweep: Uniform distribution of the ultrasonic power for most cleaning tasks.
Eco: For gentle cleaning with quiet operation and for a longer service life of the ultrasonic cleaning device.
Degas: Quick degassing of freshly prepared cleaning solutions and (HPLC) samples.

The models have a clear, easy-to-read display showing all relevant parameters eg. remaining cleaning time, set/actual temperature for precise adjustment. The user is always informed about the operating status of the device via clear symbols for eg. end of cleaning or over temperature as well as acoustic and visual feedback.

 : Supplied with cover.

Specifications
  • Description:
    Elmasonic ultrasonic cleaner Select 300, Schuko plug
  • Seq:
    34
  • Cat. No.:
    ELMA1106995-001
  • Basket load:
    10 kg
  • Tank W×D×H:
    475×270×195 mm
  • Capacity:
    27,5 L
  • Model:
    Elmasonic Select 300
  • Frequency:
    37 kHz
  • W×D×H:
    575×360×330 mm
  • Heating power:
    1200 W
  • Electrical:
    220 - 240 V
  • Weight:
    12,2 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Elma Sink S
    Elma Sink S
    ELMA1113839
    Log in for availability
    1 * 1 unid. - 96,60 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Elma Mutebox ML
    Elma Mutebox ML
    ELMA1111901-001
    Unit size: 10, 20, 30, 40, 60, 100, 120 or 180
    Log in for availability
    1 * 1 unid. - 1 030,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Sink M
    Elma Sink M
    ELMA1113840-001
    Log in for availability
    1 * 1 unid. - 195,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Sink L
    Elma Sink L
    ELMA1113841-001
    Log in for availability
    1 * 1 unid. - 305,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Elma Sink XL
    Elma Sink XL
    ELMA1113843-001
    Log in for availability
    1 * 1 unid. - 368,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Elma Mutebox ML, EU plug
    Elma Mutebox ML, EU plug
    ELMA1123006-001
    Unit size: 70, 80, 150, 200 or 300
    Log in for availability
    1 * 1 unid. - 1 170,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.