Magnetic Polyester Label Tape for M710 Printer
BM7C-1000-509-WT, Poliéster, Thermal transfer, branco, M710, 25,40W mm × 7,62L m
Catalog # BRDY173985
Supplier: Brady
Jump to:
Product Details & Documents
These magnetic labels used for safety and facility identification. They offer extra flexibility for lean/5S initiatives as they can be easily repositioned or reused.
- Non-adhesive magnetic material can be thermal transfer printed
- Offers an average outdoor durability of 3 to 5 years
- Labels withstand moderate heat, mild chemicals, oil and water
- Service temperature of −18 to +70 °C
- Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
Certifications: Compliant with Directive 2011/65/EU and 2015/863.
Specifications
- Printer model:M710
- Printing method:Thermal transfer
- Cor:branco
- Dimensões:25,40W mm × 7,62L m
- Material:Poliéster
- Seq:01
- Modelo:BM7C-1000-509-WT



