Order Entry
Portugal
ContactUsLinkComponent
Hubtron Transfer Tubing, Hubtron™ Black Advance Fluoroelastomer, 1/16" ID x 3/16" OD; 25 Ft
Hubtron Transfer Tubing, Hubtron™ Black Advance Fluoroelastomer, 1/16" ID x 3/16" OD; 25 Ft
Catalog # MFLX95256-00
undefined
Hubtron Transfer Tubing, Hubtron™ Black Advance Fluoroelastomer, 1/16" ID x 3/16" OD; 25 Ft
Catalog # MFLX95256-00

About this item

Ideal for corrosive chemical transfer.

  • Global market leader in range of formulations for most extensive chemical compatibility
  • PTFE tubing has 1/16" inner diameter

Applications: Corrosive chemical transfer, electronics applications, ink and printing, and general manufacturing applications requiring UV protection.|Characteristics: Opaque black with UV block, very low gas permeability, highly chemically compatible. Inner fluoroplastic liner, outer fluoroelastomer cover. Excellent chemical resistance to acids, alkalis, alcohols, and esters.
Certification: None.
Temperature: 14 to 302 °F (–5 to 150 °C)
Sterilization: Not recommended.

  • Tubing ext.Ø:
    4,8 mm (0,1875")
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Wall thickness:
    1,6 mm
  • Max. temperature:
    120 °C (248 °F)
  • Colour:
    Black
  • Description:
    Black Advance Tubing, 1/16 x 3/16, 25 ft/pk
  • Length:
    7,6 m
  • Environmentally Preferable:
  • Length per pack:
    7,6 m (25 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –10 °C (14 °F)
  • Warranty:
    1 Month
  • Clarity:
    Opaque
  • Tubing material:
    PTFE
  • Pk:
    25 Feet
Frequently Bought Together