Order Entry
Portugal
ContactUsLinkComponent
Polypropylene manifold; 6 outlets; 1/4" inlet NPT(F)
Polypropylene manifold; 6 outlets; 1/4" inlet NPT(F)
Catalog # MFLX31522-13
undefined
Polypropylene manifold; 6 outlets; 1/4" inlet NPT(F)
Catalog # MFLX31522-13

About this item

Expand your flow and line capacity.

  • Constructed of durable Polypropylene

Come in a variety of configurations—choose the number of ports and connections to suit your needs!

  • Max. pressure:
    150 psi
  • No. of outlets:
    6
  • Description:
    Polypropylene manifold; 6 outlets; 1/4" inlet NPT(F)
  • Height:
    25,4 mm
  • Length:
    12,07 cm
  • Material:
    PP
  • Environmentally Preferable:
  • Inlet NPT(F):
    0,25"
  • Mounting hole:
    0,17"
  • Outlet NPT(F):
    0,125"
  • Min. temperature:
    0 °C (32 °F)
  • Max. temperature:
    99 °C (210 °F)
  • Warranty:
    Out of box
  • Pk:
    1
  • Width:
    2,54 cm
Frequently Bought Together