Order Entry
Portugal
ContactUsLinkComponent
Viton Transfer Pump Tubing, Viton®, 1/16" ID x 1/8" OD; 25 ft
Viton Transfer Pump Tubing, Viton®, 1/16" ID x 1/8" OD; 25 ft
Catalog # MFLX06434-01
CE certificate
undefined
Viton Transfer Pump Tubing, Viton®, 1/16" ID x 1/8" OD; 25 ft
Catalog # MFLX06434-01
CE certificate

About this item

keep light sensitive samples safe.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: Acid and solvent transfer; high-temperature work.
Characteristics: Opaque black.
Certification: Tubing is manufactured according to GMP.
Temperature range: –25 to 399 °F (–32 to 204 °C)
Sterilize: Not recommended.

  • Tubing ext.Ø:
    3,2 mm (0,125")
  • Tubing int.Ø:
    1,5875 mm (0,0625")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    1,5857948 bar (23 psi)
  • Max. temperature:
    205 °C (400 °F)
  • Colour:
    Black
  • Description:
    Transfer Pump Tubing, Viton®, 1/16" ID x 1/8" OD; 25 ft
  • Length:
    7,6 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –32 °C (–25 °F)
  • Working pressure:
    23 psi
  • Clarity:
    Opaque
  • Tubing material:
    Viton®
  • Pk:
    25 Feet
Frequently Bought Together