VWR® Septa ND8
Red rubber/beige PTFE, 45° shore A, 1,0 mm
Catalog # 548-1460A
Supplier: VWR Collection
Jump to:
Product Details & Documents
Almost all septa have one laminated side with PTFE (high chemical resistance) and form an inert barrier between carrier material and sample.
- Fits for a broad range of caps
- Easy exchange
- Different hardness and septa thickness available
Septa choice depends on the application.
Specifications
- Hardness:45° shore A
- Septum:Red rubber/beige PTFE
- Seq:07
- Thickness:1,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



