VWR® Septa ND8
Red-orange natural rubber/transparent TEF, 60° shore A, 1,3 mm
Catalog # 548-0318A
Supplier: VWR Collection
Jump to:
Product Details & Documents
Almost all septa have one laminated side with PTFE (high chemical resistance) and form an inert barrier between carrier material and sample.
- Fits for a broad range of caps
- Easy exchange
- Different hardness and septa thickness available
Septa choice depends on the application.
Specifications
- Hardness:60° shore A
- Septum:Red-orange natural rubber/transparent TEF
- Seq:09
- Thickness:1,3 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



