Shell vials, WHEATON®
Shell vials, 2,00 ml, 12×32 mm, Glass, Clear, No
Catalog # WHEA225120
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These shell vials are made of borosilicate glass or PP.
PE snap plug caps feature a starburst top for easier needle penetration and are available in five colours.
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:2,00 ml
- Colour:Clear
- Description:Shell vials
- Material:Glass
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



