Elbows
90° elbows, Ø 254 mm, Height - 508 mm
Catalog # LBCP7027300
Supplier: LABCONCO
Jump to:
Product Details & Documents
PVC elbows 90° are compatible with thermoplastic duct.
Designed and engineered for quick installation and minimum pressure losses, elbows feature belled end connections to receive PVC duct directly.
Specifications
- Description:90° elbows, Ø 254 mm, Height - 508 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



