HPLC columns, Cogent Bidentate C18™
Analytical, Bidentate C18, Stainless steel, 100 Å, 4 µm, 1,00 mm, 50 mm
Catalog # 554-6177
Supplier: MICROSOLV
Jump to:
Product Details & Documents
Using proprietary bonding technology, the straight chain C18 hydrocarbon is bonded directly to the TYPE-C silica-hydride surface at two separate points of attachment with direct siliconcarbon bonds. This Si-C bond is virtually indestructible and confers great stability and longevity to these columns.
- Suitable for use with mobile phases containing from 100% water to 100% organic solvent
- Very hydrophobic phase
- Columns operate in RP, ONP, and ANP
- Easy gradient analysis
These columns are ideal for generic or USP methods which specify the use of a C18 (or USP L1) column.
Specifications
- Column Format:Analytical
- Ø int.:1,00 mm
- Particle Size:4 µm
- Pore size:100 Å
- Length:50 mm
- Seq:15
- Column hardware:Stainless steel
- Phase:Bidentate C18
- Carbon load:18 - 19
- Cat. No.:554-6177
- Endcapped:No
- USP code:L1
- Temperature limit:80 °C
- pH range:2 - 10
- Surface area:390 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



