Order Entry
Portugal
Orders LinkContactUsLinkComponent
Timing unit for Ubbelohde viscometers, ViscoClock plus

Timing unit for Ubbelohde viscometers, ViscoClock plus

Viscometer and glass panelled thermostatic bath CT72/2 (230 V) for temperatures –40…+150 °C, M2, 0,35 – 10 000 mm²/s
Catalog # 616-0162
Supplier:   SI Analytics
Timing unit for Ubbelohde viscometers, ViscoClock plus
Catalog # 616-0162
Supplier:  SI Analytics
Timing unit for Ubbelohde viscometers, ViscoClock plus
Timing unit for Ubbelohde viscometers, ViscoClock plus

Viscometer and glass panelled thermostatic bath CT72/2 (230 V) for temperatures –40…+150 °C, M2, 0,35 – 10 000 mm²/s

Price
10 600,00 €
Log in for availability
1 * 1 unid.
Product Details & Documents

ViscoClock plus is an electronic timing unit for glass capillary viscometers used to determine kinematic and relative viscosity.

  • Automatic measurement of flow times
  • Stand in high performance engineering PPA for temperatures up to 150 °C
  • Electromagnetic venting valve for convenient handling of Ubbelohde viscometer
  • Data storage including time, date, viscometer and sample identification number

Specially designed for Ubbelohde type viscometers, which are well-known for highest precision.

Specifications
  • Model:
    M2
  • Range:
    0,35 – 10 000 mm²/s
  • Description:
    Viscometer and glass panelled thermostatic bath CT72/2 (230 V) for temperatures –40…+150 °C
  • Seq:
    03
  • Cat. No.:
    616-0162
  • Measurement range (flow time):
    <9999,99 s
  • W×D×H:
    90×30×515 mm
  • Power supply:
    230 V
  • Weight:
    450 g
  • Display:
    LCD (51×31 mm) 128×64 p
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Thermostat vessel for ViscoClock plus
    Thermostat vessel for ViscoClock plus
    616-0163
    Log in for availability
    1 * 1 unid. - 1 210,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.